missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Utility Cutter Short Angled-Blade Scissors

Catalog No. 14277
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14277 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14277

Fisherbrand Utility Cutter Short Angled-Blade Scissors cut paper, bandages, vacuum tubing, leather and wire up to 24-gauge steel.

Fisherbrand™ Utility Cutter Short Angled-Blade is available in various colors.

  • Extremely hard stainless-steel blades
  • Rockwell Hardness: HRC 52 to 55
  • One blade finely serrated for better cutting
  • Pivot point for cutting mobility
  • Heavy-duty polycarbonate handles
  • Autoclavable

Compliance

Manufactured under ISO 9001, cGMP Guidelines

Specifications

Blade Style Straight
Length (English) 7 in.
Length (Metric) 17.8 cm
Autoclavable Autoclavable
For Use With (Application) EMT, Trauma, Utility