missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ UriSystem™ Transfer Pipets
GREENER_CHOICE

Catalog No. 14375207M
Change view
Click to view available options
Volume (Metric):
4.40 mL ±1.00 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14375207M 4.40 mL ±1.00 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14375207M
Edge

missing translation for 'validMainframeMsg'

Specially designed for UriSystem tubes

  • Flexible, plastic, disposable transfer pipets
  • Designed to gather the highest possible concentration of sediment

Specifications

Bulb Draw (Metric) 3.55 mL ± 0.50 mL
Diameter (Metric) Outer Stem: 2.30 mm ± 0.30 mm;  Bulb: 13.20 mm ± 0.30mm
Material Plastic
Drops/mL 28 ± 1 
Volume (Metric) 4.40 mL ±1.00 mL
Length (Metric) 148.00 mm ±1.50 mm
Type Transfer Pipet
Disposable Single-use
For Use With (Equipment) For UriSystem tubes