missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal Pipet Pump

Catalog No. 14955201
Change view
Click to view available options
Color:
Blue
Volume (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
14955201 Blue 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955201
Edge

Pipet filler with easy one-hand operation provides accurate titration. Color-coded for easy identification.

  • Made from high-grade polyethylene
  • Accepts glass and serological pipets
  • Ideal for soap and acid titrations
  • Clear markings make measuring easy
  • 10mL pipet marked in 0.10mL increments
  • 25mL pipet marked in 0.20mL increments
  • Rotating thumbwheel draws or dispensed liquid
  • Side lever allows entire contents to be rapidly dispensed

25mL fits both 10mL and 25mL pipets

Specifications

Color Blue
Material Polyethylene
Type Pipet Controller
Volume (Metric) 2 mL