missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Mini Economy Spill Kit
Description
Includes
One carton of super sorbent; one pair each of goggles and nitrile gloves; one dustpan/broom; one disposal bag; universal instruction sheet.
- Six individually packaged kits per box
- Each kit absorbs 0.6 gal. (2.3L)
- Lightweight, high-capacity particulate sorbent (also available separately) is nonbiodegradable, inert, noncorrosive, nontoxic and nonflammable
- Instantly absorbs oils, acids (except hydrofluoric acid), bases, chemicals and toxic liquids
Certifications
Sorbent is National Sanitation Foundation (NSF) certified
Compliance
Sorbent exceeds landfill rules and passes Paint Filter and TCLP tests
Specifications
Specifications
| Certifications/Compliance | NSF, TCLP |
| Capacity (English) | 0.6 gal. |
| Capacity (Metric) | 2.3 L |
| Type | Spill Kit |
| For Use With (Application) | Quick cleanup of small drips and spills |
| Includes | 28 oz. shaker carton of sorbent, nitrile gloves, goggles, disposal bag, mini broom, dustpan |