missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Covers for Fisherbrand™ Ultrasonic Cleaners

Catalog No. FB15083
Change view
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, 18 L
Ultrasonic Cleaner, 2.75 and 4.25 L
Ultrasonic Cleaner, 28 L
Ultrasonic Cleaner, 5.75 L
Ultrasonic Cleaner, 6.9 and 9.4 L
Ultrasonic Cleaner, 9.5 and 12.75 L
Type:
Lid
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
FB15083 Ultrasonic Cleaner, 2.75 and 4.25 L Lid
FB15084 Ultrasonic Cleaner, 5.75 L Lid
2940699 Ultrasonic Cleaner, 6.9 and 9.4 L Lid
2940700 Ultrasonic Cleaner, 9.5 and 12.75 L Lid
2940701 Ultrasonic Cleaner, 18 L Lid
FB15088 Ultrasonic Cleaner, 28 L Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB15083 Supplier Fisherbrand™ Supplier No. 1003281

A practical cover to complete your S-Line Ultrasonic Cleaning Unit. Fisherbrand™ Covers for S-Line Ultrasonic Cleaning Units are manufactured from durable blue plastic.

  • Easy-to-open and close cover
  • Muffles noise level
  • Designed to be used as drip basin when flipped over
  • Chemical-resistant plastic
  • Bring your ultrasonic cleaner up to temperature more quickly
  • Contain and prevent spills and leakage

Specifications

Type Lid
For Use With (Equipment) Ultrasonic Cleaner, 2.75 and 4.25 L
For Use With (Application) Medical Laboratories and in Industrial Production Processes
Material Plastic