missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ultrasonic Units Cooling Coils
The Fisherbrand™ Ultrasonic Unit Cooling Coil is designed specifically for use with the Fisherbrand™ 112xx Series of dual frequency ultrasonic cleaners. Maintaining a stabile liquid temperature is critical in ultrasonic cleaning.
$1,467.06
Specifications
| Type | Cooling Coil |
|---|---|
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) | 8 mm |
| Material | Stainless Steel |
Description
- Keep the cooling bath temperature stable
- Ensure proper ultrasonic cleaning with the exact temperature
- Connects to the closed cycle cooling system
Specifications
| Cooling Coil | |
| 6 mm | |
| 8 mm | |
| Stainless Steel |