missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ultra Stack and Hang Bins
Description
- Made using injection molded polypropylene
- Designed with front, back and side grips for easy handling
- Built-in rear hanger allows bins to hang from louvered panels
- Large moulded front label slots for ID labels for identification of contents
- Individual dividers maximize flexibility
- Wide stacking ledges and anti-slide locks prevents forward shifting
- Resistant to rust and corrosion
- Autoclavable up to 250°F
- Withstands extreme cold temperatures
- Available in different dimensions and various colors
Warranty
One year
Specifications
Specifications
| Product Type | Storage Container |
| Color | Blue |
| Dimensions (L x W x H) | 18 x 16.5 x 11 in. |
| Height (English) | 11 in. |
| Height (Metric) | 27.9 cm |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Width (English) | 16.5 in. |
| Width (Metric) | 41.9 cm |