missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultra Stack and Hang Bins

Catalog No. 15000204
Change view
Click to view available options
Color:
Blue
Dimensions (L x W x H):
10.87 x 5.5 x 5 in.
14.75 x 8.25 x 7 in.
10.87 x 11 x 5 in.
18 x 16.5 x 11 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
15000204 Blue 14.75 x 8.25 x 7 in.
15000206 Blue 18 x 16.5 x 11 in.
15000207 Blue 10.87 x 11 x 5 in.
15000209 Blue 10.87 x 5.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15000204 Supplier Fisherbrand™ Supplier No. FBQUS240BL

Ideal for use when organizing inventory

  • Made using injection molded polypropylene
  • Designed with front, back and side grips for easy handling
  • Built-in rear hanger allows bins to hang from louvered panels 
  • Large moulded front label slots for ID labels for identification of contents
  • Individual dividers maximize flexibility
  • Wide stacking ledges and anti-slide locks prevents forward shifting
  • Resistant to rust and corrosion
  • Autoclavable up to 250°F
  • Withstands extreme cold temperatures
  • Available in different dimensions and various colors

Warranty

One year

Specifications

Type Storage Container
Color Blue
Dimensions (L x W x H) 14.75 x 8.25 x 7 in.
Length (English) 14.75 in.
Length (Metric) 37.4 cm
Width (English) 8.25 in.
Width (Metric) 20.9 cm
Height (English) 7 in.
Height (Metric) 17.7 cm