missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Stainless Steel Test Sieve Covers

Catalog No. 04887a
Change view
Click to view available options
Diameter (English) Outer:
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
04887A 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04887A
Only null left

Sieve cover, for U.S. standard test sieve; Stainless Steel; For 8 in. dia. (20.3cm) sieves

Cover, Sieve; Fisherbrand; For U.S. standard test sieve; Stainless Steel; For 8 in. dia. (20.3cm) sieves

Note: This is the lid only. For use with Stainless Steel pan (Cat. No. 04-887B).

  • Stainless Steel
  • Fits all 8 and 12 in. diameter (20.3 and 30.5 cm) sieves.

Specifications

Type Sieve Cover
Diameter (English) Outer 8 in.
For Use With (Equipment) 8 in. dia. Test sieve receiver (04-887B)
Diameter (Metric) Outer 203 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel