missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Two-Hole Rubber Stoppers
Description
Assorted sizes 00 to 15
- Hole size: 3 to 5mm
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Specifications
| Total Positions | 2 |
| For Use With (Application) | General purpose use |
| Length (Metric) | 2.5 cm |
| Product Type | Tapered Stopper (2 holes) |
| Color | Black |
| Material | Natural Rubber |
| Diameter (Metric) Inner | 5mm |
| Diameter (Metric) Hole | 0.5cm |
| Size | 13 |
| Diameter (Metric) Bottom | 5.8 cm |
| Show More |