missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Two-Hole Rubber Stoppers

Catalog No. 14140B
Change view
Click to view available options
Diameter (Metric) Top:
1.5 cm
1.7 cm
2 cm
3.7 cm
4.1 cm
5 cm
6.4 cm
6.8 cm
10.3 cm
Length (Metric):
2.5 cm
3.9 cm
Size:
0
10
12
13
15
2
7
8
Stopper Number:
0
10
12
13
15
2
7
8
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Top Length (Metric) Size Stopper Number
14140B 1.7 cm 2.5 cm 0 0
14140S 10.3 cm 3.9 cm 15 15
14140A 1.5 cm 2.5 cm 0 0
14140D 2 cm 2.5 cm 2 2
14140J 3.7 cm 2.5 cm 7 7
14140K 4.1 cm 2.5 cm 8 8
14140M 5 cm 2.5 cm 10 10
14140P 6.4 cm 2.5 cm 12 12
14140Q 6.8 cm 2.5 cm 13 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14140B
Only null left

Assorted sizes 00 to 15

  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Diameter (Metric) Hole 0.3 cm
Diameter (Metric) Inner 3 mm
Product Type Tapered Stopper (2 holes)
Diameter (Metric) Top 1.7 cm
Diameter (Metric) Bottom 1.3 cm
Stopper Number 0
Length (Metric) 2.5 cm
Total Positions 2
Size 0
Material Natural Rubber
For Use With (Application) General purpose use
Color Black
Show More Show Less