missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Twisted Nichrome™ Inoculating Loops with Handles

Catalog No. 14956103
Change view
Click to view available options
Diameter (Metric) Inside:
3 mm
5 mm
Gauge:
24 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Gauge
14956103 3 mm 24 G
14956104 5 mm 24 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14956103 Supplier Fisherbrand™ Supplier No. 14956103

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in three loop sizes

Available in three loop sizes

  • Aluminum handle is 7.25 in. long (18.4cm)
  • Supplied with nichrome wire loop
  • Length of wire is 100mm

Specifications

Material Nichrome
Diameter (English) Inside 0.118 in.
Diameter (Metric) Inside 3 mm
Product Type Inoculating Loop
Gauge 24 G
Length (English) Handle 7.25 in.
Length (Metric) Handle 18.4 cm
Handle Type Aluminum handle