missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Turnover Septum Stoppers

Catalog No. FB68692
Change view
Click to view available options
Diameter (Metric) Outer:
9 mm
13 mm
17 mm
21 mm
25 mm
29 mm
33 mm
37 mm
37mm
41 mm
45 mm
49 mm
53 mm
57 mm
Diameter (Metric) Inner:
6.5 mm
8 mm
9.5 mm
11 mm
12.5 mm
14 mm
16 mm
17.5 mm
19 mm
20 mm
22 mm
24 mm
25 mm
Color:
Cream
Red
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (Metric) Inner Color
FB68692 57 mm 25 mm Cream
FB57872 9 mm 6.5 mm Red
FB57873 13 mm 8 mm Red
FB57874 17 mm 9.5 mm Red
FB57875 21 mm 11 mm Red
FB57878 33 mm 16 mm Red
FB57877 29 mm 14 mm Red
FB57876 25 mm 12.5 mm Red
FB57880 41 mm 19 mm Red
FB57881 45 mm 20 mm Red
FB57884 57 mm 25 mm Red
FB57883 53 mm 24 mm Red
FB68682 17 mm 9.5 mm Cream
FB68681 13 mm 8 mm Cream
FB68683 21 mm 11 mm Cream
FB68685 29 mm 14 mm Cream
FB68684 25 mm 12.5 mm Cream
FB68686 33 mm 16 mm Cream
FB68687 37 mm 17.5 mm Cream
FB68688 41 mm 19 mm Cream
FB68689 45 mm 20 mm Cream
FB68690 49 mm 22 mm Cream
FB68691 53 mm 24 mm Cream
FB57879 37mm 17.5 mm Red
FB57882 49 mm 6.5 mm Red
FB68680 9 mm 6.5 mm Cream
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. FB68692

For narrow-aperture containers

  • External serrations on plug
  • Turnover sleeve folds down over the container's outer neck and creates a secure seal
  • Easily perforated with hypodermic needles
  • Available in red or cream rubber in packs of 10

Specifications

Diameter (Metric) Outer 57 mm
Diameter (Metric) Inner 25 mm
Product Type Turnover Septum Stopper
Stopper Number 6
Total Positions 1
For Use With (Application) For narrow aperture containers
Material Rubber
For Use With (Equipment) For 2.65 to 2.75cm I.D. containers
Color Cream