missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traditional Cotton/Canvas Gloves

Catalog No. p-3543477
Change view
Click to view available options
Yarn Weight:
10 oz.
12 oz.
Catalog No. Yarn Weight
191202417 10 oz.
191202418 12 oz.
2 options

Catalog No. 191202417

Supplier: Fisherbrand™ 90910I

Only null left

Multi-purpose fabric gloves used for light protection in many general applications.

  • Natural cotton canvas construction for light protection in many general applications
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Heavy weight provides enhanced protection and extended wear

Specifications

Color Natural
Grade Economy
Hand Specific
Material Cotton, Canvas
Product Type General Purpose Gloves
Size Large
Style Clute
For Use With (Application) General Purpose
Gender Men's
Glove Cuff Style Knit
Thumb Style Straight
Yarn Weight 10 oz.
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less