missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traditional Cotton/Canvas Gloves

Catalog No. 191202418
Change view
Click to view available options
Yarn Weight:
10 oz.
12 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Yarn Weight
191202418 12 oz.
191202417 10 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191202418 Supplier Fisherbrand™ Supplier No. 90912I

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-purpose fabric gloves used for light protection in many general applications.

  • Natural cotton canvas construction for light protection in many general applications
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Heavy weight provides enhanced protection and extended wear

Specifications

Color Natural
Grade Economy
Hand Specific
Material Cotton
Product Type General Purpose Gloves
Size Large
Style Clute
For Use With (Application) General Purpose
Gender Men's
Glove Cuff Style Knit
Thumb Style Straight
Yarn Weight 12 oz.
Length (English) 10.5 in.
Length (Metric) 27 cm
Show More Show Less