missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Two-Memory Timer

Catalog No. 0666244
Change view
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
0666244 23 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666244

Includes

Battery, magnet, flip-open stand/clip, Traceable™ Certificate

Delivers on-the-dot timing operations whether counting up or down from 23 hours, 59 minutes, 59 seconds

Delivers on-the-dot timing operations whether counting up or down from 23 hours, 59 minutes, 59 seconds. Fisherbrand™ Traceable™ Two-Memory Timer helps to perform two tests at once, both countdown timing channels may be started simultaneously. As each countdown time ends, a unique alarm sounds, and Times Up flashes on the display. At zero, the display will begin counting up.

  • Memory feature can perform countless repetitive tests
  • Both countdown timing channels may be set to recall a specific time.
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • Timer range: 24 hrs.
  • Display: Double-line LCD, each line 0.375 in. (1.0cm) H
  • Alarm: Distinct alarm for each channel, 1 minute, silenced automatically or manually
  • Easel stand, clip, and magnetic back
  • Dimensions: 2.22L x 6.98W x 5.39cmH (0.875 x 2.75 x 2.125 in.)
  • Weight: 1.9 oz. (54g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Handheld/Benchtop Timer
Time Range 23 hr. 59 min. 59 sec.
Alarms Audible
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Battery Type Silver Oxide
Height (English) Display 0.37 in.
Height (Metric) Display 0.93 cm
Weight (English) 1.87 oz.
Weight (Metric) 53.01 g
Includes Battery, magnet, flip-open stand/clip, Traceable Certificate
For Use With (Application) To perform repetative tests
Certifications/Compliance NIST
Show More Show Less