missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Thermometer with Time/Date Max./Min. Memory

Catalog No. 15077723
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15077723 -40°C to +80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15077723
Only null left

Displays current, minimum, and maximum temperatures

Fisherbrand™ Traceable™ Thermometer with Time/Date Max./Min. Memory displays current, minimum, and maximum temperatures.

  • Ambient and probe sensors
  • Wire mounting bracket for 6 ft. probe

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.5 x 3.5 x 0.9 in. (8.9 x 8.9 x 2.2 cm)
For Use With (Application) Monitoring solutions and refrigerators
Height (English) 0.9 in.
Height (Metric) 2.2 cm
Includes Flip open stand, wall mounting slot, Velcro™, traceable certificate, AAA Alkaline battery, high impact ABS Plastic case
Length (English) Cable 72 in.
Length (English) Probe 1.25 in.
Length (Metric) 89 mm
Length (Metric) Cable 182.8 cm
Length (Metric) Probe 3.17 cm
Material ABS Plastic
Model Traceable Thermometer with bottle prob for vaccine applications
Resolution 0.1°C
Weight (English) 3.5 oz.
Weight (Metric) 90 g
Width (English) 3.5 in.
Product Type Traceable Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Calibrated Yes
For Use With (Equipment) Monitoring Solutions and Refrigerators
Accuracy ±1.5°C
Display Digital
Width (Metric) 8.9 cm
Show More Show Less