missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Pocket Hygrometer/Dew Point/Thermometer
Description
Traceable™ Pocket Hygrometer/Dew Point/Thermometer with dual display shows relative humidity with either dew point or temperature.
- Fast response time, minimum/maximum for all readings
- Relative humidity range is 0.0 to 100.0% RH with resolution of 0.1%
- Accuracy is ±3% RH mid-range to ±4% RH elsewhere
- Both dew point and temperature ranges are -20°C to +50°C and -4°F to +122°F with resolution of 0.1° and accuracy of ±1°C
- Typical full-range response is a fast 30 to 60 seconds
- At the press of a button, unit recalls minimum/maximum of all readings
- Hold button freezes the display to record a reading
- Large, 0.75 in. high LCD readout
- Rugged ABS plastic case measures 6.5 x 2 x 0.6 in.
- Weight: 3 oz.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Height (English) | 0.6 in. |
| Height (Metric) | 1.5 cm |
| Humidity Range | 0 to 100% |
| Includes | Two AAA batteries. |
| Length (Metric) | 165 mm |
| Material | ABS Plastic |
| Resolution | 0.1°C |
| Weight (English) | 3 oz. |
| Weight (Metric) | 85 g |
| Show More |