missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ 24-Hour Stopwatches
Digital, handheld
$30.24
Specifications
| Time Range | 24 hr. |
|---|---|
| Alarms | Audible |
| Resolution | 0.01 sec. |
| Display | LCD |
| Material | ABS Plastic |
| Catalog Number | Product Type | Accuracy | Height (English) Display | Weight (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Product Type | Accuracy | Height (English) Display | Weight (English) | Price | Quantity & Availability | |||
|
1464919
|
Digital Stopwatch | 0.0001 | 0.25 in. | 0.87 oz. |
Each for $30.24
|
|
|||
Description
Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.
- Resolution: 1 second
- Clock displays time of day to the second, AM/PM, date, and day of the week
- Rugged ABS plastic case
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
| 24 hr. | |
| 0.01 sec. | |
| ABS Plastic | |
| ISO 17025, A2LA, NIST |
| Audible | |
| LCD | |
| Ideal for lab or plant use |