missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Ties™

Catalog No. 17012357
Change view
Click to view available options
Overall Length (English):
5.62 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
17012357 5.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17012357

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One-piece, self-locking Tight-Ties™ are made of tough, chemical-corrosion-resistant, rustproof, non-conducting nylon.

  • Works with all types of plastic/rubber tubing
  • Tensile strength is 12 to 50 pounds
  • Unique tapered tips for fast inserting and tightening
  • Use within temperature range: –40 to 85°C
  • Applications include affixing tubing to pumps, bundling materials, hanging equipment
  • When fastened, the diameters adjust 5/32 to 4 inches (2.60 to 101.60 mm)

Specifications

Material Nylon
Overall Length (English) 5.62 in.
Overall Length (Metric) 142.7 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Max. Operating Temperature (English) 185°F
Max. Operating Temperature (Metric) 85°C
Product Type Cable Ties