missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thin PTFE Sleeves

Catalog No. 14320K
Change view
Click to view available options
Standard Taper Joint No.:
10/30
14/35
19/38
24/40
29/42
34/45
40/50
45/50
55/50
Height (English):
1.14 in.
1.53 in.
1.57 in.
1.63 in.
1.74 in.
1.96 in.
2 in.
Width (English):
0.39 in.
0.51 in.
0.71 in.
0.972 in.
1.20 in.
1.36 in.
1.57 in.
1.78 in.
2.37 in.
Material:
PTFE
Thin PTFE
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Height (English) Width (English) Material
14320K 45/50 1.96 in. 1.78 in. Thin PTFE
02617167 40/50 1.96 in. 1.57 in. PTFE
02617169 55/50 2 in. 2.37 in. PTFE
14320D 14/35 1.14 in. 0.51 in. Thin PTFE
14320B 10/30 1.14 in. 0.39 in. Thin PTFE
14320E 19/38 1.53 in. 0.71 in. Thin PTFE
14320H 34/45 1.74 in. 1.36 in. Thin PTFE
14320G 29/42 1.63 in. 1.20 in. Thin PTFE
14320F 24/40 1.57 in. 0.972 in. PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14320K

Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.

  • Eliminate lubrication contamination along with frozen or leaking ground joints
  • Usable from −75° to +250°C (−103° to +482°F)

Specifications

Type Sleeve
Product Type Glass Joint Sleeve
Height (English) 1.96 in.
Material Thin PTFE
For Use With (Equipment) Glass joints
Thickness 0.05mm
Standard Taper Joint No. 45/50
Width (English) 1.78 in.
Width (Metric) 4.52cm
Height (Metric) 4.97cm
Temperature Range (Metric) -75° to 260°C
For Use With (Application) Eliminate lubrication contamination along with frozen or leaking ground joints
Show More Show Less