missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Thin PTFE Sleeves
Description
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.
- Eliminate lubrication contamination along with frozen or leaking ground joints
- Usable from −75° to +250°C (−103° to +482°F)
Specifications
Specifications
| Type | Sleeve |
| Product Type | Glass Joint Sleeve |
| Thickness | 0.05mm |
| Temperature Range (Metric) | -75° to 260°C |
| Height (Metric) | 2.89cm |
| For Use With (Equipment) | Glass joints |
| Standard Taper Joint No. | 14/35 |
| Material | Thin PTFE |
| Temperature Range (English) | -103° to 500°F |
| For Use With (Application) | Eliminate lubrication contamination along with frozen or leaking ground joints |
| Show More |