missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermometer Swivel Clamp

Catalog No. 02215467
Change view
Click to view available options
Size (Metric) Grip:
114 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip
02215467 114 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215467 Supplier Fisherbrand™ Supplier No. 80862773

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For holding glass tubes and thermometers 114mm (4.49 in. ) from support rod.

For holding glass tubes and thermometers 114mm (4.49 in. ) from support rod.

  • Lightweight clamp with nickel plated construction
  • Has safety adjust spring plate jaws that adjust to any angle with locking nut
  • Built-in holder grips rods up to 19mm (0.75 in.) in diameter
  • Rust and corrosion resistant
  • Minimum to maximum grip size: 6 to 8mm (0.24 to 0.32 in.)
  • Length: 159mm (6.26 in.)

Specifications

Quantity 1 Ea.
Type Swivel Clamp
Holds Glass Tubes and Thermometers
Length (English) 6.26 in.
Length (Metric) 159 mm
Size (Metric) Grip 114 mm
Size (English) Grip 4.49 in.
Jaw Type Swivel