missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermocouple Extension Clamp

Catalog No. 02215468
Change view
Click to view available options
Length (Metric):
210 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02215468 210 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215468 Supplier Fisherbrand™ Supplier No. 80862774

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For holding glass tubing, thermometers and thermocouples up to 178mm (7 in. ) from support rod.

  • Clamp with nickel plated jaws
  • Tightening wing nut that applies tension to jaws
  • Additional holder is required to attach clamps to frames or other apparatus
  • Minimum to maximum grip size: 6 to 12mm (0.24 to 0.47 in.)
  • Length: 210mm (8.27 in.)
  • Arm diameter: 11mm (0.43 in.)
  • External arm length: 127mm (5 in.)

Specifications

Length (English) 8.27 in.
Length (Metric) 210 mm