missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Starburst Stirring Heads, Individual
Description
Provide better mixing at bottom of vessel with less splashing.
- Shape creates a deep vortex
- Provides quiet, stable operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
Specifications
| Shape | Cross |
| Quantity | 1 |
| Type | Magnetic Stir Bar |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 9.5 mm |
| Coating | PTFE |
| Length (Metric) | 9.5 mm |
| Certifications/Compliance | ISO 9001:2008 |
| Color | White |
| Material | Alnico Magnet |
| Show More |