missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tapered Ultrafine Tip Forceps
Primarily used for microscopy
Supplier: Fisherbrand™ PL22
Description
- Straight, tapered ultrafine tip tweezers of antimagnetic stainless steel
- These forceps are style 5, the finest points available
- Overall length is 4.25 in., L: 4.25 (110mm); W: 0.375 (9.5mm); H: 0.06 (1.5mm)
Specifications
| Straight, Very Fine | |
| Stainless Steel | |
| Forceps |
| 4.25 in. | |
| 110 mm | |
| Dissection, research, laboratories, small-parts handling |