missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tamper-Evident Labels

Description
- For use with tamper-evident seals
- Permanent adhesive
- Available in white paper stock imprinted with “Do Not Use If Protective Seal Is Broken” or blank red acetate
Specifications
Specifications
| Color | White |
| Format | Label |
| Material | Paper |
| Product Type | Tamper-resistant Labels |
| For Use With (Application) | Tamper evident seals |
| Quantity | 1000/Pk. |
| Length (English) | 3.87 in. |
| Length (Metric) | 9.8 cm |
| Width (English) | 0.5 in. |