missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Synthetic Blend String Knit Gloves

Catalog No. 19816895
Change view
Click to view available options
Size:
Small
Large
Yarn Weight:
Heavy
Standard
Medium
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Yarn Weight
19816895 Small Standard
19059938 Small Medium
19059943 Small Heavy
19050145 Large Standard
19059942 Large Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19816895 Supplier Fisherbrand™ Supplier No. 35C104/S

Ideal for use in warehousing, parts handling, assembly, and food processing applications. Can also be used as glove liners under unprotected work gloves.

  • Knit pattern allows breathability with less hand fatigue
  • Reversible design allows replacement of one glove at a time, rather than pairs
  • Color-coded hem denotes size

Specifications

Construction String Knit
Description Standard Weight
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Natural
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Material Cotton
Powdered Powder Free
Product Type String Knit Gloves
Size Small
Sterility Non-sterile
Glove Cuff Style Continuous Knit
Hem Color Yellow
Yarn Weight Standard
Length (English) 8.9 in.
Length (Metric) 22.6 cm
Width (English) 3.4 in.
Width (Metric) 8.7 cm
Show More Show Less