missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Tips: Hinged Rack Inserts

Description
Fisherbrand Tips: Hinged Rack Inserts
- Volume: 0.1-10 μL
- Color: Natural
- Size: 1-1/4 in.
- Rack Inserts: 5 x 96
- Sterile, Pack of 480
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 1.25 in. |
| Length (Metric) | 3.18cm |
| Format | Hinged Rack |
| Tip Style | Microvolume |
| Product Line | SureOne |