missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Micropoint Nano Pipette Tips, Universal Fit
GREENER_CHOICE

Catalog No. 212772A
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 5 μL
0.5 to 10 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Hinged Rack
Rack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
212772A 0.1 to 10 μL Non-sterile Bulk
02707146 0.1 to 5 μL Non-sterile Bulk
02707147 0.1 to 5 μL Non-sterile Rack
211972F 0.5 to 10 μL Non-sterile Bulk
211972E 0.5 to 10 μL Non-sterile Hinged Rack
212772B 0.1 to 10 μL Non-sterile Hinged Rack
02707468 0.1 to 5 μL Sterile Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 212772A
Only null left
Edge

For use with micro volume pipetters

  • Natural color
  • Precision molded for accuracy in low volume pipetting
  • Certified by independent laboratory – Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen-free

Specifications

Volume (Metric) 0.1 to 10 μL
Sterility Non-sterile
Color Natural
Length (English) 1.25 in.
Length (Metric) 3.17cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Bulk
Tip Style Micro Point
For Use With (Equipment) Universal Fit
Product Line SureOne