missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Very Fine Point Reverse Action Forceps

Catalog No. 16100126
Change view
Click to view available options
Length (Metric):
110 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16100126 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16100126 Supplier Fisherbrand™ Supplier No. PL 27

Closed at rest and require finger pressure to open

The light tension is great for holding parts for extended periods without added finger strain.

  • Pressure on object determined by forceps, not operator
  • Made of antimagnetic stainless steel
  • Overall length is 4.25 in., L: 4.25 in. (110mm); W: 0.393 in. (10mm); H: 0.05 in. (1mm)

Specifications

Product Type Forceps
Length (English) 4.25 in.
Length (Metric) 110 mm
Material Stainless Steel
For Use With (Application) Dissection, research, laboratories, small-parts handling
Includes No Serrations
Tip Style Straight, Very Fine