missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Strong Tip General Purpose Forceps
Popular general-purpose tweezers for use without magnification
Supplier: Fisherbrand™ PL1
Description
- Made of antimagnetic stainless steel
- Overall length is 4.5 in. (115mm) or 4.75 in. (120mm) depending on model
- Dimension for 4.5 in. models: L: 4.5 in. (115mm); W: 0.355 in. (9mm); H: 0.06 in. (1.5mm)
- Dimensions for 4.7 in. models: L: 4.75 in. (120mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)
- Some models features serrated handles or tips for better control
Specifications
| Straight, Strong | |
| Stainless Steel | |
| Forceps | |
| Serrations on Handles |
| 4.75 in. | |
| 120 mm | |
| Dissection, research, laboratories, small-parts handling | |
| Finger Grip Serrations |