missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Strong Point Boley Style Forceps

Catalog No. 16100124
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16100124 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16100124 Supplier Fisherbrand™ Supplier No. PL 25

Flexible, general purpose forceps

  • Made of antimagnetic stainless steel
  • Length 5 in., L: 5 in. (127mm); W: 0.443 in. (11mm); H: 0.06 in. (1.5mm)

Specifications

Product Type Forceps
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
For Use With (Application) Dissection, research, laboratories, small-parts handling
Includes No Serrations
Tip Style Straight, Strong