missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Medium Point Forceps with Guide Pin

Catalog No. 16100106
Change view
Click to view available options
Length (Metric):
115 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16100106 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16100106 Supplier Fisherbrand™ Supplier No. PL 7

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a guide pin for perfect alignment

  • Straight serrated medium tip
  • Finger serrations for added control
  • Made of stainless steel
  • Length, 4.5 in., ; L: 4.5 in. (115mm); W: 0.32 in. (8mm); H: 0.06 in. (1.5mm)

Specifications

Product Type Forceps
Length (English) 4.5 in.
Length (Metric) 115 mm
Material Stainless Steel
For Use With (Application) Dissection, research, laboratories, small-parts handling
Includes Serrated Tip and Handles; Guide Pin
Tip Style Straight, Medium