missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Locking Hemostats

Catalog No. 16100118
Change view
Click to view available options
Length (English):
5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
16100118 6 in.
16100115 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16100118 Supplier Fisherbrand™ Supplier No. PL 19

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cleanroom safe

  • Straight serrated jaws
  • Stainless steel
  • Overall length is 5 in. or 6 in. depending on model
  • Dimensions of 5 in. model, L: 5 in. (125mm); W: 0.269 in. (7mm); H: 0.157 in. (4mm)
  • Dimensions of 6 in. model, L: 6 in. (152mm); W: 0.269 in. (7mm); H: 0.172 in. (4mm)

Specifications

Product Type Hemostats
Length (English) 6 in.
Length (Metric) 152 mm
Material Stainless Steel
Tip Style Serrated Jaw