missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Flat Broad Tip Forceps
Ideal for picking flat objects off a flat surface
Supplier: Fisherbrand™ PL15
Description
- Made of antimagnetic stainless steel
- With serrated handles for better control
- Overall length: 4.75 in., L: 4.75 in. (120mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)
- Broad, 0.29 x 0.01 in. tip (7.37 x 0.254mm)
Specifications
| Straight, Broad | |
| Stainless Steel | |
| Forceps | |
| Serrations on handles |
| 4.75 in. | |
| 120 mm | |
| Dissection, research, laboratories, small-parts handling |