missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Connectors with Tapered Ends
Description
Very durable.
- Excellent chemical resistance
- Serrated connecting surfaces to prevent tubing slippage
- Autoclavable Polypropylene
- Adapters allow for connecting different diameter tubing
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.375 to 0.438 in. |
| Material | Polypropylene |
| Overall Length (English) | 2.3 in. |
| Overall Length (Metric) | 5.82 mm |
| For Use With | 9.5 to 11mm |
| Width (Metric) | 17.2 mm |
| Width (English) | 0.68 in. |
| Shape | Straight |
| Height (Metric) | 17.2 mm |
| Show More |