missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Broad Strong Tip General Application Forceps
Feature serrated grips for superior control. Fisherbrand™ Straight Broad Strong Tip General Application Forceps are easy to use and available in 6 or 12 inch varieties.
Supplier: Fisherbrand™ PL8
Description
- Available with serrated tips and grips for improved control
- Made of antimagnetic stainless steel
- Available at 6 in. or 12 in. lengths
- Overall length 6 in., L: 6 in. (152mm); W: 0.455 in. (11.5mm); H: 0.85 in. (22mm)
- Overall length 12 in., L: 12 in. (300mm); W: 0.425 in. (11mm); H: 0.1 in. (3mm)
Specifications
| Straight, Strong | |
| Stainless Steel (306) | |
| Forceps | |
| Serrations on handles |
| 12 in. | |
| 300 mm | |
| Dissection, research, laboratories, small-parts handling |