missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight-Blade Operating Scissors

Catalog No. 138084
Change view
Click to view available options
Length (Metric):
11.4 cm
14 cm
Tip Style:
Blunt/Blunt
Blunt/Sharp
Sharp/Sharp
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
138084 14 cm Sharp/Sharp
13806 11.4 cm Blunt/Blunt
138062 11.4 cm Blunt/Sharp
138082 14 cm Blunt/Sharp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 138084

Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.

Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.

  • Fisherbrand™ Straight-Blade Operating Scissors.
  • Slope-cut and heavy beveled blades
  • Heavy body construction in a rounded English pattern
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 48-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Specifications

Blade Style Straight
Length (English) 5.5 in.
Length (Metric) 14 cm
Autoclavable Autoclavable
For Use With (Application) Surgical, Precision
Tip Style Sharp/Sharp