missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stirring Paddles

Catalog No. 142435C
Change view
Click to view available options
Length (English) Handle:
20 in.
72 in.
Dimensions (L x W):
Paddle: 2 x 3 in.
Paddle: 3 x 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Handle Dimensions (L x W)
142435C 72 in. Paddle: 3 x 6 in.
142435A 20 in. Paddle: 2 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 142435C Supplier Fisherbrand™ Supplier No. 107195

Ideal for use in stirring small volumes or for chemical mixing in photographic work.

Choose from small or large size paddles.

  • Made from high-density polyethylene
  • Small paddle is ideal for use in stirring small volumes or for chemical mixing in photographic work
  • Large paddles are excellent for mixing liquids in large tanks or vats

Order Info

Small paddle handle dia. is 0.5 in. (1.3cm); large paddle handle dia. is 1 in. dia. (2.5cm). Additional stirring paddle sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Diameter (English) 1 in.
Diameter (Metric) Shaft 2.54 cm
Dimensions (L x W) Paddle: 3 x 6 in.
For Use With (Application) Stirring small volumes or for chemical mixing in photographic work
Length (English) Handle 72 in.
Length (Metric) Handle 183 cm
Width (English) 3 in.
Width (Metric) 7.62 cm