missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterilizer Box for Petri Dishes

Catalog No. 03460
Change view
Click to view available options
Holds:
10 (3.93 x 0.59 in. Glass Petri Dishes), 18 (3.93 x 0.39 in. Glass Petri Dishes)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03460 10 (3.93 x 0.59 in. Glass Petri Dishes), 18 (3.93 x 0.39 in. Glass Petri Dishes)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03460

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Sterilizer Box holds and protects petri dishes during and after sterilization.

  • Fisherbrand™ Sterilizer Box holds and protects petri dishes during heat sterilization with deep telescoping cover and removable rack.

    • Polished stainless-steel, including deep telescoping cover and removable rack
    • Holds 18 glass Petri dishes size 3.93 x 0.39 in. (100 x 10mm), or 10 size 3.93 x 0.59 in. (100 x 15mm)
    • Overall, 4.25 O.D. x 10.50 in.H (12 x 27cm)

Specifications

Material Stainless Steel
Shape Round
For Use With (Application) Protects Petri Dishes During and After Heat Sterilization
Holds 10 (3.93 x 0.59 in. Glass Petri Dishes), 18 (3.93 x 0.39 in. Glass Petri Dishes)
Includes Deep Telescoping Cover, Removable Rack
Product Type Sterilization Box
Height (Metric) 27 cm
Height (English) 10.5 in.
Diameter (English) Outer 4.25 in.
Diameter (Metric) Outer 12 cm