missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Sampling Bags with Flat-Wire Closures

Catalog No. p-32393
Change view
Click to view available options
Dimensions (L x W):
12 x 7 in. (30 x 18cm)
14 x 10 in. (35.6 x 25.4cm)
15 x 5.5 in. (38.1 x 14cm)
9 x 4.5 in. (22.9 x 11.4cm)
9 x 5.5 in. (22.9 x 14cm)
10 x 10 in.
Thickness (English):
3 mil
3.50 mil
4 mil
Capacity (English):
18 oz.
24 oz.
42 oz.
55 oz.
60 oz.
100 oz.
Color:
Clear
Clear with White Block
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (English) Color
14955186 9 x 4.5 in. (22.9 x 11.4cm) 3 mil 18 oz. Clear
14955187 9 x 5.5 in. (22.9 x 14cm) 3.50 mil 24 oz. Clear
14955188 15 x 5.5 in. (38.1 x 14cm) 3.50 mil 42 oz. Clear
14955189 9 x 4.5 in. (22.9 x 11.4cm) 3 mil 18 oz. Clear with White Block
14955194 12 x 7 in. (30 x 18cm) 3.50 mil 55 oz. Clear with White Block
14955190 9 x 5.5 in. (22.9 x 14cm) 3.50 mil 24 oz. Clear with White Block
14955195 10 x 10 in. 4 mil 60 oz. Clear with White Block
14955196 14 x 10 in. (35.6 x 25.4cm) 4 mil 100 oz. Clear
14955193 12 x 7 in. (30 x 18cm) 3.50 mil 55 oz. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14955186
Only null left
Edge

An economical and efficient way to collect, contain and carry samples

Collect, contain and carry samples in an economical and efficient way

  • Sterile to avoid sample contamination

Specifications

Closure Type Flat Wire
Color Clear
Material Polyethylene
Thickness (English) 3 mil
Dimensions (L x W) 9 x 4.5 in. (22.9 x 11.4cm)
Length (English) 9 in.
Width (English) 4.5 in.
Capacity (English) 18 oz.
Length (Metric) 22.9 cm
Width (Metric) 11.4 cm