missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene
Ideal for tissue culture procedures.
$1,099.96
Specifications
| Color | Clear |
|---|---|
| Material | Polystyrene |
| For Use With | Ideal for tissue culture procedures |
| Sterility | Sterile |
| Product Type | Culture Tube |
| Catalog Number | Capacity (Metric) | Length (Metric) | Closure Type | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Length (Metric) | Closure Type | Packaging | Price | Quantity & Availability | |||
|
149566C
|
14 mL | 100 mm | Not Included | Bulk - 8 Pks. of 125 |
Case of 1000 Each for $1,099.96
|
|
|||
Description
Ideal for tissue culture procedures
- Gamma-irradiated and tested for sterility; ready to use
- No chance of residual contamination
- All screw-cap tubes have outside threads and unconstricted necks, making filling and pipetting easier
- All snap caps can be positioned for aerobic or anaerobic applications
Specifications
| Clear | |
| Ideal for tissue culture procedures | |
| Culture Tube |
| Polystyrene | |
| Sterile |