missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Glass Milk Bacteriological Pipets

Catalog No. p-163252
Change view
Click to view available options
Tolerance:
±0.025 mL
±0.04 mL
Volume (Metric):
1.1 mL
2.2 mL
Graduations:
0.5, 1, 1.1 mL
1, 2, 2.1, 2.2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tolerance Volume (Metric) Graduations
12724 ±0.025 mL 1.1 mL 0.5, 1, 1.1 mL
127241 ±0.04 mL 2.2 mL 1, 2, 2.1, 2.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12724 Supplier Fisherbrand™ Supplier No. FS7210011
Only null left

Disposable borosilicate pipettes with a 1.1 or 2.2mL capacity.

1.1mL size also used for milk phosphatase test

Order Info

Packed sterile in bags of 250

Compliance

Calibrated To Deliver. Meet APHA requirements for making milk dilutions.

Specifications

Certifications/Compliance APHA
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.5, 1, 1.1 mL
Tolerance ±0.025 mL
Volume (English) 0.0371 oz.
Volume (Metric) 1.1 mL
Type Bacteriological Pipet
Disposable Single-use