missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Sterile Glass Milk Bacteriological Pipets

Catalog No. 127241
Change view
Click to view available options
Tolerance:
±0.025 mL
±0.04 mL
Volume (Metric):
1.1 mL
2.2 mL
Graduations:
0.5, 1, 1.1 mL
1, 2, 2.1, 2.2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tolerance Volume (Metric) Graduations
127241 ±0.04 mL 2.2 mL 1, 2, 2.1, 2.2 mL
12724 ±0.025 mL 1.1 mL 0.5, 1, 1.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 127241 Supplier FISHERBRAND™ Supplier No. FS7210022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disposable borosilicate glass pipets calibrated to meet APHA requirements for milk dilutions, available in 1.1 mL and 2.2 mL capacities, plugged, sterile, and ready for use

Disposable borosilicate pipettes with a 1.1 or 2.2mL capacity.

  • 1.1 mL size also used for the milk phosphatase test
  • Uniform pulled tip for consistent liquid delivery
  • Clean, plugged, sterile, and ready for use
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Disposable design for single-use convenience

Order Info

Packed sterile in bags of 250

Compliance

Calibrated To Deliver. Meet APHA requirements for making milk dilutions.

Specifications

Certifications/Compliance APHA
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 1, 2, 2.1, 2.2 mL
Tolerance ±0.04 mL
Volume (English) 0.0743 oz.
Color Clear
Volume (Metric) 2.2 mL
Type Bacteriological Pipet
Disposable Single-use
For Use With (Equipment) Pipet Controller
Show More Show Less