missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standardization Pipet Tips

Catalog No. 02681176
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Blue
Natural
Format:
Bulk
Lift-off Rack
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Color Format
02681176 Non-sterile Natural Lift-off Rack
02681172 Non-sterile Blue Bulk
22282202 Sterile Blue Lift-off Rack
02681177 Sterile Natural Lift-off Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02681176
Only null left

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip.

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
  • Lower cost and increased convenience by purchasing fewer products
  • Available in a variety of packaging options
  • Eliminate the need to buy pipetter-specific tips
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA and pyrogen free
  • Sterile: RNase, DNase, DNA, bioburden, PCR inhibitor and pyrogen free

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

Specifications

Volume (Metric) 500 to 1300 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 3.13 in.
Length (Metric) 7.9cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Lift-off Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less