missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standardization Pipet Tips: 500–1300μL

Catalog No. 02681173
Change view
Click to view available options
Volume (Metric):
500 to 1300 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02681173 500 to 1300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02681173
Only null left

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
  • Lower cost and increased convenience by purchasing fewer products
  • Available in a variety of packaging options
  • Eliminate the need to buy pipetter-specific tips
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA and pyrogen free
  • Sterile: RNase, DNase, DNA, bioburden, PCR inhibitor and pyrogen free

Specifications

Volume (Metric) 500 to 1300 μL
Sterility Non-sterile
Color Blue
Autoclavable Autoclavable
Length (English) 3.13 in.
Length (Metric) 7.9cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less