missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standardization Pipet Tips
GREENER_CHOICE

Catalog No. 02681160
Change view
Click to view available options
Format:
Bulk
Stack Rack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
02681160 Bulk
02681161 Stack Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02681160
Only null left

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipette tip.

  • Available in a variety of packaging options
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA and pyrogen free
  • Soft pliable tip collar allows this tip to fit on a wide range of pipette models

Specifications

Volume (Metric) 200 to 1000 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 3.4 in.
Length (Metric) 8.7cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Bulk
For Use With (Equipment) Universal Fit
Material Polypropylene