missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standard Class B Graduated Cylinders
Description
Calibrated To Deliver
- White-ceramic graduations
- Heavy round bases
- Handy pouring spouts
- Accuracy is assured even at the lowest graduations; first 10% volume is not graduated
Specifications
Specifications
| Calibration | To Deliver |
| Scale Color | White |
| Base Type | Round |
| Type | Graduated Cylinder |
| Shape | Round |
| Height (English) | 7.4 in. |
| Tolerance Metric | ±0.5 mL |
| Class | B |
| Height (Metric) | 190 mm |
| Material | Borosilicate Glass |
| Show More |