missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Lab Frame Rod

Catalog No. 02215480
Change view
Click to view available options
Length (Metric):
91.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02215480 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215480 Supplier Fisherbrand™ Supplier No. 80862783

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy-duty rods with maximum strength and durability.

  • Made of 303 stainless steel
  • Diameter: 13mm (0.51 in.)
  • Length: 91.4cm (36 in.)

Specifications

Length (English) 36 in.
Length (Metric) 91.4 cm